Welcome to Würth South Africa For trade customers only

Contact tip MB 15 AK MB 15 AK For welding torch MB 15 AK

Contact tip for welding torch MB 15 AK
CNTCTTIP-F.ΜΒ15AK-M6-D0,6ΜΜ-L25MM

Art.-no. 0708001343

EAN 4062856925186

Individual price display after login
Contact tip MB 15 AK MB 15 AK For welding torch MB 15 AK

Art.-no. 0708001343

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

25 mm

Tip diameter

6.3 mm

Suitable for welding wire

Steel

Suitable for wire diameter

0.6 mm

Product weight (per item)

10.000 g

Connection thread

M6

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information