Cordless Angle Grinder BAG 18BL
BAG 18BL cordless angle grinder
ANGLGRIND-CORDL-(BAG 18BL)-WO.BATTERY-ZA
MASTER
Art.-no.
0702600015
EAN 4061975229007
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Very handy battery-powered angle grinder for mobile applications
Efficient, low-maintenance, brushless motor
For longer running time per battery charge and longer motor service life
Restart protection
Prevents accidental startup when switching batteries
Large spindle lock
Presents convenience and easier change of accessories
Ergonomic handle design
Ergonomically shaped and thin handle with soft grip for a secure and solid hold
Product information
Datasheets(X)
Type description | Cordless angle grinder |
Nominal voltage | 18 V/DC |
Max. idle speed | 8500 rpm |
Max. cutting disc diameter. | 125 mm |
Weight of machine without rechargeable battery | 2.4 kg |
Rechargeable battery/battery capacity | 5 Ah |