Cordless Impact Drill Driver BHD 18BL
IMPDRLDRIV-(BHD 18BL)-LIION-2X4AH-ZA
Art.-no. 0702600013
EAN 4061975229021
Register now and access more than 6,000 products
Efficient, low-maintenance, brushless motor
For longer running time per battery charge and longer motor service life.
Precise adjustment allows multiple screwing applications.
Precision clutch with 16 settings and postion for drilling
Outstanding control
Variable drilling speeds for high-speed (0-2,000rpm) and high torque (0-550rpm)
It illuminates while working in a dark space.
Built-in LED light
Maximum service life and low wear.
13mm Metal drill chuck
Better handling and greater comfort.
Ergonomic design with soft grip
Excellent power to weight ratio
Helps long-term operation in heavy drilling jobs.
Longer belt clip
For a more secure hold.
Datasheets(X)
Nominal voltage | 18 V/DC |
Idle speed 1st/2nd gear min./max. | 0-550 / 0-2000 rpm |
Max. impact rate | 29760 rpm |
Min./max. drill chuck span width | 1.5-13 mm |
Weight of machine with rechargeable battery | 1.9 kg |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery capacity | 4 Ah |
Max. drilling diameter in softwood | 36 mm |
Max. drilling diameter in steel | 13 mm |
Length | 195 mm |
Height | 248 mm |