Cordless Impact Wrench BIW 18BL
Cordless impact wrench BIW 18BL
IMPWRNCH-CORDL-(BIW 18BL)-18V-2X5AH-ZA
MASTER
Register now and access more than 6,000 products
Efficient, low-maintenance, brushless motor
For longer running time per battery charge and longer motor service life
Max 1,000Nm torque
For heavy duty fastening applications
1/2inch (13mm square drive with retainer ring)
For more efficient torque delivery and excellent socket retention
Built-in LED light
It illuminates while working in a dark space
Ergonomic handle design
Ergonomically shaped and thin handle with soft grip for a secure and solid hold
Type description | BIW 18BL |
Suitable for screw | M12 - M22 |
Length | 193 mm |
Width | 107 mm |
Height | 205 mm |
Weight of machine with rechargeable battery | 3.1 kg |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery capacity | 5 Ah |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)