Cordless LED torch 3 in 1
Rechargeable-battery LED torch 3in1
TRCH-BTRY-LED-(3IN1)-CHRGR-5V-1A-USB
Register now and access more than 6,000 products
Three attachments are included in the delivery: Torch, narrow lamp head, flexible lamp head (gooseneck)
Torch, 250 lumens
- Focusable
- Two light levels
Narrow lamp head, 290 lumens
- Bendable by 180°
- Two light levels
Flexible lamp head, 90 lumens
- Focusable
- Two light levels
Easy replacement of attachments thanks to quick release
Strong magnet on the underside of the light
Delivered in a practical case
Scope of delivery:
- Art. 0827806301: Charger 5V, 1A Micro-USB Cable
- Art. 0827806302: USB-A/USB-C Charging Cable
Lithium-ion battery, 3.7 V, 2200 mAh, 8.14 Wh.
Luminous period | 2 h |
Charging time | 5 h |
IP protection class | IP 20 |
Type of rechargeable battery/battery | Li-lon |
Nominal voltage | 5 V/DC |
Rechargeable battery/battery capacity | 2200 mAh |
Connection type | Micro-USB |
Plug type | C |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)