Corundum lamella flap disc STANDARD SERIES
FLPDISC-DOMED-BR22-G60-D115
Art.-no. 0578601150
EAN 4068362363092
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Fibreglass backing plate
- Fibre glass backing plate with depressed centre
- To sand welding spots and seams, deburr and chamfer, remove rust and slag, etc.
Notice
Limit the operating pressure; too much pressure causes excessive wear of the sanding flaps
Product information
Datasheets(X)
Diameter (Ø) | 115 mm |
Bore hole | 22.23 mm |
Grid size | 60 |
Design | Angled |
Max. rotation speed | 13300 rpm |
Material of abrasive medium | Aluminium oxide |