Welcome to Würth South Africa For trade customers only

Cover/construction film

Cover/construction foil
COVFLM-LDPE-ROLL-TYP100-200SM

Art.-no. 0818002100

EAN 4050642931480

Individual price display after login
Cover/construction film

Art.-no. 0818002100

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Robust, tear-proof and watertight LDPE film for indoor and outdoor use
  • For covering large areas of floors, components and equipment that need to be protected from moisture, dust, paint etc. during renovation and painting work

  • Suitable for indoor and outdoor use

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

LDPE - Low density polyethylene

Length

50 m

Width

4 m

Foil type

100

Tolerance of material thickness

5 %

Area

200 m²

Coating weight per m²

74 g

Density

0.92 g/cm³

Design

Translucent

Min. processing temperature

15 °C

Max. processing temperature

30 °C

Max. temperature resistance

60 °C

Tensile strength

14 N/mm²

Resistant to tearing

Yes

Min. transverse tensile strength

12 N/mm²

Elongation at break

200 %

Diagonal elongation at break

250 %

Min. impact resistance at 1 µm (dart drop)

1 g

Ultraviolet resistance

No

Number of rolls per pallet

32 PCS

Foil thickness

80 µm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Work scissors

WRKSHRS-L250MM

Robust, high-quality, rust-proof scissors for professional applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information