Cover plugs with splay
Spread-anchor trim clip
MP-PSA-COVERPLUG-CITR/PEUG-BLACK
Register now and access more than 6,000 products
- Saves time and money, quick and easy press-in installation
- Tight fit in the component
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Min./max. drill hole diameter | 4.7-4.8 mm |
Min./max. attachment thickness | 3-3 mm |
Head diameter (A) | 12 mm |
Head height (B) | 1.75 mm |
Length below head (C) | 10 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Corresponds to original spare part number | 6992K8, 9467047580, 6999T4, 6999A3 |
Installation location | Interior, Universal |
Type of vehicle | Universal |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)