Covering plug, type 8
Spread-anchor trim clip
PLASTIC RIVET WITHOUT PIN
Register now and access more than 6,000 products
- Saves time and money, quick and easy press-in installation
- Tight fit in the component
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Head diameter (A) | 14.0 mm |
Head height (B) | 2.0 mm |
Colour | Black |
Material | Special plastics |
Drill hole diameter | 5.0 mm |
Type of vehicle | Passenger car, transporter, commercial vehicle |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)