Welcome to Würth South Africa For trade customers only

Covering plug, type S

Covering plug, type S
COVER PLUG LONG

Art.-no. 9500500254
EAN 6009881071578

Prices for customers after login
Covering plug, type S

Art.-no. 9500500254

Prices for customers after login
Quantity
PU
x 25 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 6,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Head height

0.10 mm

Length below head

26 mm

Material

Special plastics

Colour

Black

Type of vehicle

Universal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information