Welcome to Würth South Africa For trade customers only

Cranked Chisel SDS-Plus Red Stripe

Tile chisel Plus REDSTRIPE
TLECHIS-PLUS-L250-W40MM
REDSTRIPE

Art.-no. 5523905240
EAN 4056807411309

Prices for customers after login
Cranked Chisel SDS-Plus Red Stripe

Art.-no. 5523905240

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 6,000 products

Cranked Shape: lift-up feature makes it a less-effort operation for tile removal

Efficient design


Removes more material in less time and ensures a high removal rate across the tool‘s full service life.



Oblique cutting edge


Provides excellent positioning for working on small joints and for easy access to the area underneath the tiles.



Reinforced Shaft


More stable → Less danger of breakage.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For knocking off tiles, but also suitable for light masonry and plaster.

Length

250 mm

Width

40 mm

Tool holding device

Suitable for SDS-plus

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information