Crimping pliers with ratchet function
RACHET CRIMPING PLIER INS TERM
Art.-no. 9500500466
EAN 4065746340786
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
For insulated cable connectors
- With ratchet mechanism
- Only 1 crimping operation required
- Conductor cross-section 1.5 mm - 6 mm2
Product information
Datasheets(X)
Application area
Crimping of insulated cable connectors
Min./max. wire cross section | 0.14-1.52 |
Number of crimping points | 3 PCS |
Locator | No |
Length (L) | 215 mm |
Material | Tool steel |
Surface | Burnished |