Cutting Disc for Steel REDSTRIPE BASIC
CUTDISC-STEEL-BAS-SR-115X1,0X22,23
Art.-no. 0669751150
EAN 4068362317941
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Designed for precision in high-speed cutting in steel, being an ideal choice in terms of price and performance.
- Engineered for precision cutting, delivers efficient performance on steel materials.
- Designed with a straight profile to ensure stability and accuracy during operation.
- Optimized for high-speed applications, allowing for rapid and effective material removal.
- Ideal for professional use where affordability allied to reliability and consistent results are essential.
Product information
Datasheets(X)
Diameter x thickness | 115 x 1 mm |
Bore hole | 22.23 mm |
Design | 0° straight |
Max. rotation speed | 13300 rpm |
Max. circumferential speed | 80 m/s |
Material to be processed | Steel |