DIAMOND CUTTING DISC TURBO
Diamond cutting disc construction turbo ECONOMY
CUTDISC-DIA-ECN-TURBO-CNST-BR22,23-D115
Register now and access more than 6,000 products
High break resistance.
Meets the maximum safety requirements in accordance with the EN 12413 European standard.
For use at construction site with changing materials.
Closed cutting edge provides clean cuts
- Old concrete, concrete, exposed aggregate concrete, poroton, clay bricks, concrete pipes, interlocking paving stones, soft clinker brick, abrasive concrete, sand-lime brick
- For dry and wet cutting
Diameter (Ø) | 115 mm |
Drill hole | 22.23 mm |
Segment height | 10 mm |
Segment thickness | 2.2 mm |
Segment connection | Sintered |
Max. rotation speed | 13300 rpm |
Max. circumferential speed | 80 m/s |
EN standard | 13236 |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)