Decorators Paintbrush
PAINT BRUSH 25MM
Art.-no. 9500500444
EAN 4065746343916
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Pure synthetic filaments for control, precision and a professional finish.
For use with all paints- especially suited to emulsion and water-based gloss
Hardwood handle.
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Product information
Datasheets(X)
Material of bristles | Mixed bristle |
Colour of bristle | Black |
Material of long handle | Fibreglass |
Material of ferrule | Stainless steel |
Length of bristles | 50 mm |