Welcome to Würth South Africa For trade customers only

Denim Fit

WRKTRSRS-MEN-BLUE-SZ32

Art.-no. 5357000032

EAN 4068362531378

Individual price display after login
Denim Fit

Art.-no. 5357000032

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Modern stretch denim engineered for comfort, flexibility and durability. The woven 3/1 twill construction with elastane provides excellent freedom of movement while maintaining its shape, making it ideal for everyday work and casual wear.

The Denim Fit men's jeans are manufactured from premium 3/1 twill stretch denim, consisting of 98% cotton and 2% elastane, delivering a comfortable, flexible fit without compromising durability. Featuring reinforced double-needle stitching, a classic five-pocket design, reinforced belt loops, a metal button and zip closure, and a modern mid-rise fit, these jeans are designed for long-lasting performance in light industrial, trade and everyday applications. The stretch construction enhances mobility while retaining its shape throughout the working day.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Blue

Size

32

Material

Denim

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information