Welcome to Würth South Africa For trade customers only

Denim Fit Woman's

WRKTRSRS-WOM-BLUE-SZ42

Art.-no. 5358000142

EAN 4068362531491

Individual price display after login
Denim Fit Woman's

Art.-no. 5358000142

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Stylish stretch denim designed for comfort, flexibility and a flattering fit. The woven stretch denim construction provides excellent freedom of movement and shape retention, making it ideal for everyday work and casual wear.

The Denim Fit Woman's jeans are manufactured from premium 3/1 twill stretch denim, consisting of 98% cotton and 2% elastane for lasting comfort, flexibility and durability. Designed with a modern skinny fit and a mid- to high-rise waist, they feature reinforced stress-point stitching, a classic five-pocket design, and a metal button and zip closure. The stretch fabric offers enhanced mobility while maintaining its shape, making these jeans suitable for light industrial, trade and everyday casual wear.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Blue

Size

42

Material

Denim

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information