Welcome to Würth South Africa For trade customers only

Diamond blade Premium

WURTH SCHNELLER DIAMOND BLADE 230MM

Art.-no. 9500500438

EAN 4065746342018

Individual price display after login
Diamond blade Premium

Art.-no. 9500500438

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

  • For cutting and slotting

  • Diamond surface width 7 mm

  • The diamonds have been laser-welded to the body

  • Premium-grade diamonds

  • High-performance cooling ensures a long service life
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

230 mm

Cutting width

3

Segment height

10 mm

Segment thickness

7 mm

Number of segments

18 PCS

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information