Welcome to Würth South Africa For trade customers only

Diamond cutting disc Turbo

Diamond cutting disc construction Turbo REDSTRIPE
CUTDISC-DIA-TURBO-CON-BR22,23-D125MM

Art.-no. 0668154125

EAN 4046777485851

Individual price display after login
Diamond cutting disc Turbo

Art.-no. 0668154125

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

The robust diamond cutting disc with high performance values
  • Optimum cutting capacity with long service life

  • High break resistance

  • Meets the maximum safety requirements in accordance with the EN 12413 European standard

  • Cooling holes

  • Cleaning cutting

  • For use at construction site with changing materials
  • EN 12413 European standard
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Construction Site


Old concrete, washed concrete, clinker bricks, interlocking paving stones, concrete piping, poroton bricks, clay bricks

Instructions

Turbo


  • For dry and wet cutting

  • Quick and clean cut

Diameter (Ø)

125 mm

Bore hole

22.23 mm

Segment height

10 mm

Segment thickness

2.4 mm

Number of segments

1 PCS

Segment connection

Sintered

Max. circumferential speed

80 m/s

EN standard

13236

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information