Diamond cutting discs for wet tiled floors Ceram-W
Diamond cutting disc Ceram-W wet tiled floors
CUTDISC-DIA-JAGUAR-230MM
Art.-no. 0666230010
EAN 4099618394560
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Sintered smooth continuous rim
- No segments
- High quality and concentration of diamonds
- Water cooling
- No deformation, even with intensive use
- Sharp and clean cut
- Good performance and increased service life
In accordance with oSa (Organization for the Safety of Abrasives) Standard EN 13236
Product information
Datasheets(X)
Application area
Recommended for all types of ceramics, tiles, earthenware, marble and granite
Versatility (points system) | 4 of 4 points |
Service life (points system) | 4 of 4 points |
Cutting speed (point system) | 4 of 4 points |
Cut quality (point system) | 4 of 4 points |
Diameter (Ø) | 230 mm |
Cutting width | 3 |
Bore hole | 22.23 mm |
Reducing-ring internal diameter | 22.23 mm |
Segment height | 230 nm |
Segment height 2 | 230 mm |
Segment thickness | 3 mm |
Number of segments | 0 PCS |
Number of segments 2 | 0 PCS |
Total number of segments | 0 + 0 PCS |
Max. rotation speed | 8000 rpm |
Max. circumferential speed | 80 m/s |