Diamond dry core bit
CREBIT-DRY-DIA-LASER-117X165MM
Art.-no. 5456117165
EAN 4099618410352
Register now and access more than 6,000 products
Laser welded segments.
Connection M16.
Usable length: 150 mm.
Suitable for: concrete, brick, perforated brick, sand-lime brick, tiles, autoclaved aerated concrete.
For safety reasons, not suitable for reinforced concrete.
Attention: only use the bell saw in a rotating fashion - never use the impact mechanism.
Datasheets(X)
Versatility (points system) | 4 of 4 points |
Service life (points system) | 4 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Drilling pattern (points system) | 4 of 4 points |
Problem solver (points system) | 4 of 4 points |
Diameter (Ø) | 117 |
Working length | 150 mm |
Length | 165 |
Segment height | 10 mm |
Segment thickness | 4 mm |
Number of segments | 4 PCS |
Connection thread | M16 |
Segment connection | Laser |