Diamond sanding disc
Diamond sanding disc for polishing, flexible
POLDISC-DIAMOND-POLISHING-100MM-P10000
Art.-no. 0673110000
EAN 4099618401398
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Diamond sanding disc for water-cooled or dry polishing.
- High diamond concentration
- Different grain sizes to allow for various finishes
- High polishing capacity
- Excellent work performance
- The flexible diamond disc is less harmful to the environment and user health than traditional silicon carbide or aluminium oxide discs
- No synthetic dust is produced during polishing with flexible diamond discs with metal or resin connection, only dust from the material that is being worked
Recommended speed:
- Discs with metal connection 2500–4500 rpm
- Discs with resin connection 4000 rpm
Notice
For this disc, we recommend using adjustable-speed grinders or polishing machines. We recommend reading the instruction manual and its relevant precautions when using the discs. Maximum working speed: 8700 rpm
Product information
Datasheets(X)
Application area
For use in glass and other materials such as granite, marble, composites or ceramics.
Diameter (Ø) | 100 mm |
Bore hole | 16 mm |
Thickness | 3 mm |
Grid size | Ultra fine |
Colour | Black |
Max. recommended rotation speed | 4500 rpm |