Welcome to Würth South Africa For trade customers only

Diamond sanding disc

Diamond sanding disc for polishing, flexible
POLDISC-DIAMOND-POLISHING-100MM-P400

Art.-no. 0673100400

EAN 4099618401411

Individual price display after login
Diamond sanding disc

Art.-no. 0673100400

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Diamond sanding disc for water-cooled or dry polishing.
  • High diamond concentration

  • Different grain sizes to allow for various finishes

  • High polishing capacity

  • Excellent work performance

  • The flexible diamond disc is less harmful to the environment and user health than traditional silicon carbide or aluminium oxide discs

  • No synthetic dust is produced during polishing with flexible diamond discs with metal or resin connection, only dust from the material that is being worked


Recommended speed:


  • Discs with metal connection 2500–4500 rpm

  • Discs with resin connection 4000 rpm
Notice

For this disc, we recommend using adjustable-speed grinders or polishing machines. We recommend reading the instruction manual and its relevant precautions when using the discs. Maximum working speed: 8700 rpm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in glass and other materials such as granite, marble, composites or ceramics.

Diameter (Ø)

100 mm

Bore hole

16 mm

Thickness

3 mm

Grid size

400

Colour

Light blue

Max. recommended rotation speed

4500 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information