Diesel Cure
Diesel Cure
ADD-DISL-(DISL CURE)-80ML
Art.-no. 0893567080
EAN 4099618128516
Register now and access more than 6,000 products
Increases the lubricity of diesel
- Increases the service life of moving parts in the diesel system
- Lower failure risk of the injection system
- Improves atomisation
Binds and neutralises acid condensations
- Protects against corrosion
- Prevents acid formation
Loosens and removes deposits and resinified areas from the fuel tank through to the combustion chamber
- Improves atomisation of diesel
- Ensures precise injection
- Reduces fuel consumption
Prevents new deposits from forming
Reduces the output of environmentally harmful emissions
Removes water from diesel systems, without damaging the engine
- Prevents the growth of bacteria
- Increases the storage stability of diesel
Suitable for all types of diesel, including biodiesel
330 ml are sufficient for up to 400 litres of diesel
Diesel treated with Diesel Cure still meets the original technical specifications of the relevant applicable fuel standards, which the respective automotive and engine manufacturers stipulate for the warranty.
Approved by MTU Friedrichshafen GmbH and Detroit Diesel Corporation.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Datasheets(X)
Suitable for all diesel engines, including those with common rail and pump injection technology. Loosens and removes deposits in the diesel fuel system and prevents deposits from re-forming. For restoring and maintaining the quality of diesel fuels.
Empty the contents of the can into the fuel tank.
Contents | 80 ml |
Smell/fragrance | Solvent-like |
Chemical basis | Ethylene glycol |
Shelf life from production | 60 Month |
Density | 907 g/cm³ |