Dispenser, disposable gloves for vehicle interior equipment
HOLD-VEH-DISPENSER-DISPOGLOVES
Art.-no. 0963810311
EAN 4068362079689
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Practical dispenser for disposable gloves for attaching to vehicle interior equipment
- Protective gloves are ready to use and hygienically available at the workplace
- Vertical and horizontal mounting on vehicle interior equipment possible
- Suitable for all disposable glove boxes
- Optimum box fit thanks to tensioning spring
- Sturdy, high-quality and stainless steel construction
- Easy mounting on Würth perforated plate systems in conjunction with mounting kit
- Includes mounting kit
Product information
Datasheets(X)
Height | 85 mm |
Width | 126 mm |
Product weight (per item) | 0.930 kg |
Colour | Red |
Material | Steel |