Disposable Apron HDPE
PROTCLTH-30-HDPE-WHITE
Art.-no. 0899005368
EAN 4068362090424
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
- Light weight, durable, resists tearing
- Offers effective general purpose barrier protection
- Latex free
- Weight: 8g
- Colour: Transparent
- Size: 110 x 70cm
Product information
Datasheets(X)
Application area
Food processing
Food handling
Hygiene
Size | 110 cm |
Colour | White |
Material | Ethylene propylene copolymer |