Disposable Glove Nitrile 5.0g REDSTRIPE
PROTGLOV-DISPOS-NTR-5,0G-BLACK-M/8
Art.-no. 0899490182
EAN 4068362107689
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Designed for extra demanding tasks. Thicker, tougher and more resistant than standard nitrile gloves.
5.0g Thickness
Extra Strength and durability for high-intensity tasks
Heavy-Duty Protection
Higher resistant to punctures, abrasions, oils, solvents and chemicals than standard nitrile gloves
Latex-free & Powder-free
Safe for users with latex sensitivities. No residue - just clean performance
High Dexterity
Designed to move with you - great for precision work, small parts handling and mechanical repairs
Product information
Datasheets(X)
Application area
- Automotive repair & detailing
- Maintenance & mechanical work
- Manufacturing & assembly lines
- Industrial cleaning
- Equipment handling & operations
- Warehouse & logistic tasks
Colour | Black |
Size | 8 (M) |
Material | Nitrile |
Standards | EN 374 |
Category | III |
Material thickness | 0.09 mm |
Material thickness of finger (textured) | 0.14 mm |
Material thickness of cuff (smooth) | 0.08 mm |
Tolerance, material thickness (+/-) | 0.02 mm |