Door seal clip with splay
Spread-anchor door seal clip
DRSEALCLIP-PA6-WHITE
Art.-no. 0501101442
EAN 4046777684766
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
As a fastening clip for door and window seals
- The clip flange is attached to the seal beforehand
- The clip is simply pressed in to attach
Product information
Datasheets(X)
Application area
For door and window seals.
![]() | |
Min./max. drill hole diameter | 4.5-4.7 mm |
Min./max. attachment thickness | 0.8-0.96 mm |
Length of head (A) | 12.7 mm |
Width of head (B) | 5 mm |
Colour | White |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | VAG, Universal |
Corresponds to original spare part number | 133823717 |
