Double sided mounting tape VHB 008
Double sided adhesive tape multi-purpose
HIGH BOND TAPE GREY 8X0.8MMX30M
Art.-no. 9500500356
EAN 4065746340052
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Acrylic base adhesive tape with high bonding strength
- Power assembling, wide application, easy to use
- Multi joint type
- Good moisture resistance
- Connects and seals 2 in 1
Notice
This information is only a recommendation based on our experience. Preliminary testing required!
Product information
Datasheets(X)
Application area
Construction
- Metal: Untreated Steel, Untreated Alu
- Wood
- Plastics: ABS, Hard PVC, PMMA, etc
Auto
- Mirror glass
- Bumpers
- Reflectors
Others
- Sign
- Display board
Instructions
1. All surfaces to be attached must be free of dust, dirt, oil, and moisture.
2. Unroll only the required length, and cut the tape to the desired length.
3. Place the tape on the area to be covered, and check whether they match with the profile of the marked substrate.
4. Remove the release paper and put the another substrate on it, press it into position using fingertip pressure.
| Material | Acrylic |
| Adhesive | Acrylic adhesive |
| Liner | PE film |
| Density, kg/m3 | 1.00 |
| 180° Peel Adhesion, N/cm | >4.5 |
| Holding adhesion time, H | >24 |
| Elongation at break, % | >400 |
| Tensile Strength, N/mm | >0.5 |
| Application Temperature, ℃ | 5 - 40 |
| Thermal resistance, ℃ | -40 - +150 |
| Shelf life | 12 months |
| Art. No. | Color | Size | Package |
| 0894 909 169 | Transparent | 9mmx1.5m | Blister Card |
| 0894 909 162 | 12mmx1.5m | Blister Card | |
| 0894 909 109 | 9mmx20m | Polybag | |
| 0894 909 120 | 12mmx20m | Polybag | |
| 0894 909 115 | 15mmx20m | Polybag | |
| 0894 909 119 | 19mmx20m | Polybag | |
| 0894 909 362 | Grey | 12mmx3m | Blister Card |
| 0894 909 393 | 19mmx3m | Blister Card | |
| 0894 909 324 | 24mmx3m | Blister Card | |
| 0894 909 306 | 6mmx10m | Polybag | |
| 0894 909 369 | 12mmx20m | Polybag | |
| 0894 909 319 | 19mmx20m | Polybag | |
| 0894 909 569 | White | 9mmx1.5m | Blister Card |
| 0894 909 562 | 12mmx1.5m | Blister Card | |
| 0894 909 519 | 19mmx20m | Polybag |