Welcome to Würth South Africa For trade customers only

Drill bit Forstner plus

DRL-FORSTNER-PLUS-D12MM

Art.-no. 065000112

EAN 4058794903751

Individual price display after login
Drill bit Forstner plus

Art.-no. 065000112

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Exceptionally high-speed drill bit with centring tip and serrated cutting edge. Ideal for use with hard and soft woods, as well as MDF panels.

Clean, tear-out and burr-free drilling hole


Serrated edge



No tarnishing (annealing) of serrated cutting edges


Excellent chip removal



Precise hole drilling with accurate dimensions


Excellent guidance of the drill bit with centring tip, does not run off centre



No slippage


Three-face shank makes it ideally suited for use in hand drills with three-jaw chuck.

Notice

When using in extremely hard wood and abrasive materials, e.g. mahogany, coated panel materials and chipboard, a shorter service life must be expected.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

12 mm

Length

90 mm

Shank diameter

6 mm

Shaft length

30 mm

Shank style

3-face shank

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information