Dry sanding paper hook and loop
DSPAP-HOKLP-15HO-P100-D150MM
Art.-no. 0577563010
EAN 4099618798016
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
High removal rate, long service life and highly flexible
High stock removal with good finish
Ideal for sanding large areas
Can be used for a universal range of applications and materials
•Sanding of coatings and impurities
•Sanding uneven edges of repaired surfaces
•Smoothing and fine sanding of body and primer fillers
•Keying of old and new varnishes
Specification:
• Backing Material (Paper Type): Cwt latex paper
• Abrasive Grain Type: Semi-friable aluminium oxide
• Scattering: Semi-open scattering
• Coating: Stearate coating
Ideal for sanding large areas
Can be used for a universal range of applications and materials
•Sanding of coatings and impurities
•Sanding uneven edges of repaired surfaces
•Smoothing and fine sanding of body and primer fillers
•Keying of old and new varnishes
Specification:
• Backing Material (Paper Type): Cwt latex paper
• Abrasive Grain Type: Semi-friable aluminium oxide
• Scattering: Semi-open scattering
• Coating: Stearate coating
Product information
Datasheets(X)
Diameter (Ø) | 150 mm |
Grid size | 100 |
Hole pattern | 15-hole |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide |