Electric Rotary Hammer Drill ERHD 28-MLS
Hammer drill ERHD 28-MLS
HAMDRL-EL-(ERHD-28-MLS)-230V-800W-ZA
Art.-no.
0702600002
EAN 4061975229113
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Light hammer drill with outstanding impact strength of 3,2J for light drilling, hammering and chiselling in construction.
Sustainable working without causing fatigue
Ergonomic shape and low weight
Long lifetime due to high-quality components
Reliable and robust
Forward/reverse rotation for dislodging jammed drill bits
Product information
Datasheets(X)
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 800 W |
Min./max. impact rate | 1-4000 rpm |
Weight of machine | 2.9 kg |
Cable length | 2 m |