Engine Cleaner
ENGCLNR-1L
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Specifications:
Color: Purple/Dark Red
pH Value: 10.00 – 12.5
Odor: Mild solvent odor
Biodegradable: Yes
Non-Corrosive toAluminum: Yes
Do not mix with other chemicals.
Avoid contact with skin and eyes.
Do not ingest. If swallowed, seek medical attention.
Keep out of reach of children.
Use in a well-ventilated area.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Small spills can be diluted with water and rinsed away.
Large spills should be absorbed with sand and disposed of in designated waste areas as per local regulations.
Empty containers should be rinsed and recycled where possible.
Color: Purple/Dark Red
pH Value: 10.00 – 12.5
Odor: Mild solvent odor
Biodegradable: Yes
Non-Corrosive toAluminum: Yes
Do not mix with other chemicals.
Avoid contact with skin and eyes.
Do not ingest. If swallowed, seek medical attention.
Keep out of reach of children.
Use in a well-ventilated area.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Small spills can be diluted with water and rinsed away.
Large spills should be absorbed with sand and disposed of in designated waste areas as per local regulations.
Empty containers should be rinsed and recycled where possible.
Product information
Datasheets(X)
Contents | 500 ml |
Colour | Red |
Smell/fragrance | Solvent-like |
Chemical basis | Glycol and polyglycol ether, additives |
Shelf life from production | 18 Month |
Density | 1.2 g/ml |
Density conditions | at 23°C, 50% relative humidity |
Min. flashing point | 0 °C |
Number of pieces | 1 |
Mixing ratio | 1:40 |