Engine sealing compound silicone RTV 343
Engine sealing compound silicone RTV PRO
ENGSEALCOMPD-SIL-250-GREY-280G
Register now and access more than 6,000 products
- Permanently elastic silicone sealing
- Outstanding adhesion
- Excellent oil resistance
- Outstanding resistance to chemicals
- Sensor safe
These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Datasheets(X)
- Permanent elastic silicone sealing compound for engines and vehcile body.
- For sealing surfaces, gaps and cracks. Such as oil sumps, thermostat housing, cylinder heads, crankcases,radiators, gearboxes, bodywork etc.
- The area to be sealed must be dry and free of dust, oil and grease. The old sealant must be removed in full from the surface.
- Apply a bead to one surface
- Join the parts
Contents | 280 ml |
Chemical basis | Silicone natural rubber |
Density/conditions | 1.02 g/cm³ / at 23°C, 50% relative humidity |
Colour | Grey |
Smell/fragrance | Characteristic |
Weight of content | 280 g |
Min. skin-formation time | 5 min |
Max. skin-formation time | 30 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Elongation at break | 600 % |
Min./max. temperature resistance | -60 to 315 °C |
Max. short-term temperature resistance | 343 °C |
Min./max. processing temperature | 5 to 45 °C |
Shelf life from production | 18 Month |
Conditions to maintain shelf life from production | cool and dry storage area below 25°C |