Expanding nut, type 1 Suitable for round holes
Expanding nut, type 1
CLAW NUT
Art.-no.
9500500248
EAN 6009881071509
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
- One-sided assembly, thus nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Product information
Datasheets(X)
Application area
Sheet fastening with screws
Suitable for screw | Diameter 4.2 mm |
Min./max. drill hole diameter | 6.5 mm |
Overall height | 8.2 mm |
Material | Plastic |
Colour | White |