Expanding nut, type 1 suitable for round holes
Expanding nut with closed thread section
BLIND RIVET
Register now and access more than 6,000 products
- One-sided assembly, thus nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
For fastening sheet metal with screws.
![]() | |
Suitable for screw | Diameter 3.9 mm |
Min./max. drill hole diameter | 7.0 X 7.0 mm |
Min./max. attachment thickness | 3.9 mm |
Min./max. length (A) | 10.5 mm |
Overall height (B) | 10.5 mm |
Min./max. width (C) | 7.0 x 7.0 mm |
Colour | White |
Material | Plastic |
Suitable for vehicle manufacturer | Toyota |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)