Expanding nut, type S
Expanding nut, type S
EXPNDNUT-HONDA-SQUARE-PLA-HD17
Art.-no.
0500785006
EAN 4047376892156
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Product information
Datasheets(X)
Suitable for screw | Diameter 4.2 mm |
Min./max. drill hole diameter | 8.20-8.90 mm |
Min./max. attachment thickness | 3.20-3.50 mm |
Min./max. length | 17.10-17.10 mm |
Overall height | 10.00 mm |
Min./max. width | 17.10-17.10 mm |
Material | PA 66 - Polyamide |
Colour | Neutral |
Corresponds to original spare part number | 906626710030 |