FIXING CLAMP WITH RUBBER COVERED CUSHIONED INSULATED
PIP/FASTCLMP-W1-W15MM-14MM
Art.-no. 0599151406
EAN 4068362333248
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
This fixing clamp features a robust steel construction with a rubber-covered cushioned insulation, ensuring secure and vibration-free fastening. Its zinc-plated surface offers enhanced durability, while the EPDM rubber profile provides excellent temperature resistance from -40 to 120 °C. Ideal for applications requiring reliable and insulated clamping.
- Robust steel construction with a rubber-covered cushioned insulation for secure and vibration-free fastening
- Designed to fit standard M6 flange holes, ensuring compatibility with a wide range of applications
- Manufactured in accordance with DIN 3016 standards, guaranteeing quality and reliability
- Zinc-plated surface provides enhanced durability and resistance to corrosion, featuring a glossy, bluish finish
- EPDM rubber profile offers excellent temperature resistance, making it suitable for extreme conditions
- Black colour of the rubber profile ensures a sleek and professional appearance
Product information
Datasheets(X)
Width (B) | 15 mm |
Nominal diameter (D) | 14 mm |
Flange hole (d1) | M6 |
Standards | DIN 3016 |
Material | Steel / rubber |
Surface | Zinc plated |
Material of rubber profile | EPDM |
Colour of rubber profile | Black |
Min./max. temperature resistance | -40 to 120 °C |