FUEL CURE
Fuel injection system cleaner FUEL CURE
ADD-PETR-INJSYSCLNR-100ML
Register now and access more than 6,000 products
Removes varnish, gum, and carbon buildup from injectors and combustion areas.
Improves combustion efficiency and fuel atomization for smoother operation.
Restores lost engine power and performance caused by deposit buildup.
Reduces harmful exhaust emissions for a cleaner running engine.
Enhances fuel economy through more complete combustion.
Compatible with all modern injection systems, including common-rail and catalytic-equipped vehicles.
Safe for regular use without causing wear or corrosion to engine components.
Quick and easy application directly into the fuel tank.
Cost-effective preventive maintenance solution for vehicles, fleets, and machinery.
FuelCure is a professional-grade injection system cleaner engineered to restore and maintain peak engine performance in both diesel and petrol engines. It removes harmful deposits from injectors and combustion chambers, improving atomization and combustion efficiency. By reducing emissions, restoring lost power, and optimizing fuel consumption, FuelCure delivers measurable performance improvements without relying on mechanical repairs. Its advanced formulation is compatible with all fuel system components, ensuring safe and effective cleaning for modern engines, including common-rail and catalytic systems. Simple to apply and highly efficient, FuelCure offers a cost-effective way to maintain clean, reliable, and fuel-efficient engines across all vehicle types and operating conditions.
The information provided is based on tests and practical experience and serves as a general guideline. Users must perform their own trials to verify suitability for the intended application, as varying conditions in storage, materials, and processing can influence results. No liability is accepted for outcomes outside the scope of confirmed product performance. Any technical advice or recommendations are non-binding unless covered by a specific contractual agreement. Consistent product quality is assured within manufacturing standards, and Würth reserves the right to implement technical modifications or improvements without prior notice.
Datasheets(X)
The product sizes serve as a guideline for cost-effective application and are fully interchangeable across vehicle types when used at the correct dosage.
FuelCure Diesel 100 ml (Art.-No. 0893 559 557):
- Recommended for passenger vehicles, SUVs, and bakkies. Provides a convenient single-use treatment for smaller fuel systems or individual servicing.
FuelCure Diesel 330 ml (Art.-No. 0893 559 560):
- Best suited for commercial vehicles, agricultural machinery, and light-duty fleets where larger fuel volumes are treated. Can also be used in smaller vehicles when dosed accordingly.
FuelCure Petrol 100 ml (Art.-No. 0893 559 558):
- Ideal for petrol engines such as hatchbacks, sedans, SUVs, motorcycles, and small equipment. Offers an economical option for single-vehicle applications.
Note: Product size does not restrict application type; it only indicates the most economical match between container size and fuel volume to be treated.
FuelCure Diesel 100 ml (Art.-No. 0893 559 557)
- Treats up to 100 litres of diesel fuel.
- Ideal for passenger vehicles, SUVs, and bakkies.
FuelCure Diesel 330 ml (Art.-No. 0893 559 560)
- Treats up to 400 litres of diesel fuel.
- Recommended for light commercial vehicles, courier fleets, agricultural, and earth-moving equipment.
FuelCure Petrol 100 ml (Art.-No. 0893 559 558)
- Treats up to 100 litres of petrol.
- Suitable for hatchbacks, sedans, SUVs, motorcycles, and small petrol engines.
Contents | 100 ml |
Chemical basis | Ethylene glycol |
Shelf life from production | 4 Years |
Density | 1 g/cm³ |
Min. flashing point | 150 °C |