Fire sign
FPSIGN-EXTINGUISHER-190X190MM
Art.-no. 0899550825
EAN 4068362394126
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Complies with standard UNI EN ISO 7010
Product information
Datasheets(X)
Length | 190 mm |
Width | 190 mm |
Material | PVC - Polyvinyl chloride / PC - polycarbonate |
Colour | Red/white (base material) |
Product weight (per item) | 0.050 kg |