Welcome to Würth South Africa For trade customers only

Flap disc for steel and stainless steel Red Stripe

Lamella flap disc corundum REDSTRIPE
FLPDISC-NC-CLTH-SR-BR22,23-G120-D178MM

Art.-no. 0579580571

EAN 4053479817897

Individual price display after login
Flap disc for steel and stainless steel Red Stripe

Art.-no. 0579580571

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

The robust flap disc with high performance values. Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
  • Optimum grinding capacity with long service life

  • High break resistance

  • Meets the maximum safety requirements in accordance with the EN13743 European standard

  • Calcined alumina abrasive cloth

  • Glass fabric backing disc
EN13743
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.

Diameter (Ø)

178 mm

Bore hole

22.23 mm

Grid size

120

Design

Straight

Material of carrier disc

Glass fabric

Max. rotation speed

8500 rpm

Material of abrasive medium

Aluminium oxide (corundum)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information