Flashing xenon
Xenon flashing beacon with magnetic mounting
LIGHT STROBE 360 (30 LED) MAGNETIC
Art.-no.
9500500344
EAN 4065746340243
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
For magnetic assembly on a metallic surface
- The magnet's high adhesive force ensures stable positioning of the projector up to a max. speed of 80 km/h
- Power supply via spiral cable with plug to be inserted into the cigarette lighter socket
- Suitable for quick application to the vehicle roof
- Total lamp absorbance: 2.2A at 12V / 1.1A at 24V
Notice
Complete with xenon bulb
Product information
Datasheets(X)