Welcome to Würth South Africa For trade customers only

Flat brush

Flat brush
100MM WURTH PAINT BRUSH

Art.-no. 9500500267

EAN 4065746341004

Individual price display after login
Flat brush

Art.-no. 9500500267

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Brush of good quality

Properties


  • 90% top bristle face

  • Light bristles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used for application of wood protection and similar.

Material of bristles

Mixed bristle

Material of long handle

Fibre glass

Length of bristles

60 mm

Width

100 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information