Flat brush
Flat brush
PAINT BRUSH 50MM
Art.-no. 9500500268
EAN 4065746344890
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Brush of good quality
Properties
- 90% top bristle face
- Light bristles
Product information
Datasheets(X)
Application area
Used for application of wood protection and similar.
Material of bristles | Mixed bristle |
Material of long handle | Fibre glass |
Length of bristles | 60 mm |
Width | 50 mm |