Foam insert
Foam insert
FMINRT-F.(TOOLBOX-4PCS)
Art.-no.
5584280848
EAN 4099618787898
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
For ideal tool storage in the Flexible workshop trolley
- Use a knife to cut out the outlines for different tools, measuring instruments, special tools etc.
Product information
Datasheets(X)
Length | 51 cm |
Width | 21 cm |
Height | 5 cm |
Number of compartments | 95 PCS |
Number of pieces | 4 PCS |