Forstner bit plus
Forstner bit plus
DRL-FORSTNER-PLUS-D30MM
Art.-no. 065000130
EAN 4038898465140
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Exceptionally high-speed drill bit with centring tip and serrated cutting edge. Ideal for use with hard and soft woods, as well as MDF panels.
Clean, tear-out and burr-free drilling hole
Serrated edge
No tarnishing (annealing) of serrated cutting edges
Excellent chip removal
Precise drilling hole with accurate dimensions
Excellent guidance of the drill bit with centring point, drill does not run off centre
No slippage
Thanks to three-face shank ideally suited for use in hand drills with 3-jaw chuck.
Notice
When using in extremely hard wood and abrasive materials, e.g. mahogany, coated panel materials and particle boards, a shorter service life must be expected.
Product information
Datasheets(X)
Diameter | 30 mm |
Length | 90 mm |
Shank diameter | 8 mm |
Shaft length | 30 mm |
Shank style | 3-face shank |