Grommet, type 5 Closed
Trim fastener grommet closed
MP-PSA-SPOUT-CITR/PEUG-TRANSP
Art.-no.
0501121126
EAN 4046778488264
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
- Quick installation and removal
Product information
Datasheets(X)
Application area
- Fastening of trim strips and bolts
- Sealing and covering of holes
Material | PP - Polypropylene |
Min./max. drill hole diameter | 8.2-8.2 mm |
Min./max. attachment thickness | 0.7-0.7 mm |
Head height | 1 mm |
Length of underhead thread | 19 mm |
Corresponds to original spare part number | 6995N7 |