Group lockout box Abus
Group lockout Safety Redbox Abus
SAFETY REDBOX 240X174MM
Art.-no. 9500008759
EAN 4066443027611
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
SAFETY REDBOX ™ - for efficient organisation of group lockout
- Sturdy metal box with innovative locking mechanism in the lid and a foldable handle which saves space
- Thanks to a wall mount it can be installed to a visible location
Product information
Datasheets(X)
Colour | Red |
Width | 240 mm |
Length | 94 mm |
Height | 174 mm |
Product weight (per item) | 1.000 g |
Material | Steel / acetate |