H07RN-F3G1.5 grounding contact extension Single coupling with cover
Extnsn. lead grounding contact 1-way H07RN-F3G1.5
EXTLD-1WAY-(H07RN-F3G1,5)-16A-250V-20M
Art.-no.
0969310002
EAN 4038898296607
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.

Exclusively for trade customers
Register now and access more than 6,000 products
Product information
Datasheets(X)
Application area
For indoor and outdoor use
Cable type | H07RN-F3G1.5 mm² |
Cable length | 20 m |
Nominal current | 16 A |
Nominal voltage | 250 V/AC |
IP protection class | IP 44 |
Cable connection | Safety plug |
Cable outlet | Safety plug connector with cover |
Plug type | F |
Min./max. temperature conditions | -25 to 40 °C |