HAND-HELD CIRCULAR SAW EHKS 11-190 CLASSIC
Hand-held circular saw HKS 11-190 CLASSIC
CRCLSAW-EL-(EHKS 11-190 CLASSIC)-PLG/M
Art.-no. 5717040160
EAN 4065746024594
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
1100 Watt hand-held circular saw with cutting depth of 67 mm
Ergonomic design
- Low weight for perfect handling
- Base plate from die-cast aluminium
Spindle Lock
Allow quick and easy blade change
Protection of the user and the motor
Soft start
45-degree bevel
For wide range of application
Product information
Datasheets(X)
Nominal voltage | 230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class II/protective insulation |
Power input | 1100 W |
Suitable for bore diameter | 20 mm |
Max. saw-blade diameter | 190 mm |
Base plate length x base plate width | 250 x 150 mm |
Weight of machine | 3.6 kg |
Cable length | 2.5 m |